https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-INA-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTd8aW1hZ2UvanBlZ3xhRGsyTDJneE1DOHhNREk1TXpRNE9ESTROemMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsT1FWOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3wzYjI5MGRiMTIyNzk3MTk1NzlhN2I0NjQyZmM1ZTRiYzgyMTcxYzQ2OGNhYThhN2ZmNjJiOGM2Njk2YWRkY2Rk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-INA-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTd8aW1hZ2UvanBlZ3xhRGsyTDJneE1DOHhNREk1TXpRNE9ESTROemMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsT1FWOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3wzYjI5MGRiMTIyNzk3MTk1NzlhN2I0NjQyZmM1ZTRiYzgyMTcxYzQ2OGNhYThhN2ZmNjJiOGM2Njk2YWRkY2Rk
INA
INA
G35X45X4
INA INA
Description
G35X45X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 35MM ID X 45MM OD
Lip Seal; 35MM Shaft Dia; 45MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G35X45X4-C
BDI #
1411511
Details
25.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/G35X45X4/p/1411511
Your Price
$ 25.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
EAN
4054364780968
Product Group - BDI
S02250
Generic Design Code
INA_G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
G35X45X4-B
Long Description
Lip Seal; 35MM Shaft Dia; 45MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Housing Bore
1.772 Inch | 45 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh