https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-GH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTZ8aW1hZ2UvanBlZ3xhREUyTDJnM01DOHhNREE1TURBMU9USXpOVE0xT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhTRjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTBmYzJkZjFlOTAzZjcyZTE3OTUxZmMxYTJiMWRiMDQ5YjQwNzRjYmQyNmVmNmNhODg5MWU5YmE1NDUwMTZiMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-GH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTZ8aW1hZ2UvanBlZ3xhREUyTDJnM01DOHhNREE1TURBMU9USXpOVE0xT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhTRjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTBmYzJkZjFlOTAzZjcyZTE3OTUxZmMxYTJiMWRiMDQ5YjQwNzRjYmQyNmVmNmNhODg5MWU5YmE1NDUwMTZiMw
SKF
SKF
GH 35X27.5X3.2-AD1
SKF SKF
Description
SKF GH 35X27.5X3.2-AD1
27.5MM Shaft Dia; 35MM Housing Bore; 3.2MM Nominal Width; PTFE Lip; Solid Seal; 3.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; GH Seal Design Code
Part #
GH 35X27.5X3.2-AD1
BDI #
1293730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/GH-35X27-5X3-2-AD1/p/1293730
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
Product Group - BDI
S02250
Generic Design Code
C_R_GH
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
GH
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
27.5MM Shaft Dia; 35MM Housing Bore; 3.2MM Nominal Width; PTFE Lip; Solid Seal; 3.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; GH Seal Design Code
Nominal Width
0.126 Inch | 3.2 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Shaft Diameter
1.083 Inch | 27.5 Millimeter
Actual Width
0.126 Inch | 3.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

