https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-GH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTZ8aW1hZ2UvanBlZ3xhREUyTDJnM01DOHhNREE1TURBMU9USXpOVE0xT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhTRjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTBmYzJkZjFlOTAzZjcyZTE3OTUxZmMxYTJiMWRiMDQ5YjQwNzRjYmQyNmVmNmNhODg5MWU5YmE1NDUwMTZiMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-GH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTZ8aW1hZ2UvanBlZ3xhREUyTDJnM01DOHhNREE1TURBMU9USXpOVE0xT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhTRjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTBmYzJkZjFlOTAzZjcyZTE3OTUxZmMxYTJiMWRiMDQ5YjQwNzRjYmQyNmVmNmNhODg5MWU5YmE1NDUwMTZiMw
SKF
SKF
GH 410X385.5X8.1-AD1
SKF SKF
Description
CRSEAL GH 410X385.5X8.1-AD1 WIPER SEAL ; HYDRAULIC
385.5MM Shaft Dia; 410MM Housing Bore; 8.1MM Nominal Width; PTFE Lip; Solid Seal; 8.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; GH Seal Design Code
Part #
GH 410X385.5X8.1-AD1
BDI #
1258217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/GH-410X385-5X8-1-AD1/p/1258217
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.5
EAN
7316574322831
Product Group - BDI
S02250
Generic Design Code
C_R_GH
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
GH
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GH 410X385.5X8.1-AD1
Weight / LBS
1.102
Long Description
385.5MM Shaft Dia; 410MM Housing Bore; 8.1MM Nominal Width; PTFE Lip; Solid Seal; 8.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; GH Seal Design Code
Actual Width
0.319 Inch | 8.1 Millimeter
Housing Bore
16.142 Inch | 410 Millimeter
Nominal Width
0.319 Inch | 8.1 Millimeter
Shaft Diameter
15.177 Inch | 385.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

