INA
INA
GR5X9X2-C
INA INA
Description
GR5X9X2-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 4.45MM X 9.07MM X 2MM
Lip Seal; 5MM Shaft Dia; 9MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GR Seal Design Code
Part #
GR5X9X2-C
BDI #
1173650
Details
13.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/GR5X9X2-C/p/1173650
Your Price
$ 13.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
4054364793555
Product Group - BDI
S02250
Generic Design Code
INA_GR
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
GR
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GR5X9X2-B
Weight / LBS
0.00726
Long Description
Lip Seal; 5MM Shaft Dia; 9MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GR Seal Design Code
Actual Width
0.079 Inch | 2 Millimeter
Nominal Width
0.079 Inch | 2 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter
Housing Bore
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


