SKF
SKF
HDL-4192-R / 440X480X20 HDL R
SKF SKF
Description
CRSEAL HDL-4192-R / 440X480X20 HDL R ; NON-RETURNABLE SGL LIP SEAL
440MM Shaft Dia; 480MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; HDL Seal Design Code
Part #
440X480X20 HDL R
BDI #
1252501
Details
2072.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/HDL-4192-R-440X480X20-HDL-R/p/1252501
Your Price
$ 2,072.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.88
EAN
0085311349703
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
HDL
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
6.352
Long Description
440MM Shaft Dia; 480MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; HDL Seal Design Code
Shaft Diameter
17.323 Inch | 440 Millimeter
Housing Bore
18.898 Inch | 480 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


