SKF
SKF
LER 109
SKF SKF
Description
LER 109 LABYRINTH SEAL ; NON-RETURNABLE 100.03MMX117.6MMX25.4MM
Lip Seal; Labyrinth; Aluminum Material; 3-15/16" Bore
Part #
LER 109
BDI #
1303886
Details
292.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LER-109/p/1303886
Your Price
$ 292.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
EAN
7316576665318
Product Group - BDI
M06288
Noun
Seal
Product Detail
Oil Seal
Product Specification
Oil Seal; Labyrinth; Aluminum Material; 3-15/16" Bore
Long Description
Lip Seal; Labyrinth; Aluminum Material; 3-15/16" Bore
