TIMKEN
TIMKEN
LER 123
TIMKEN TIMKEN
Description
LER 123 LABYRINTH SEAL
Oil Seal; 5" Shaft Diameter; 3 Sealing Lips; Labyrinth Lip Material
Part #
LER 123
BDI #
1363329
Details
427.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LER-123/p/1363329
Your Price
$ 427.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.499
EAN
0087796147928
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal
Product Specification
5" Shaft Diameter; 3 Sealing Lips; Labyrinth Lip Material
Long Description
Oil Seal; 5" Shaft Diameter; 3 Sealing Lips; Labyrinth Lip Material
