SKF
SKF
LOR 127
SKF SKF
Description
LOR 127 POSITRAC LABYRINTH SEAL ; 3 RING 5-5/16" SHAFT DIA AL
Labyrinth Seal; PosiTrac; 5.313" Shaft Diameter; 6.045" Outside Diameter; 1" Width; Aluminum Material
Part #
LOR 127
BDI #
1260971
Details
663.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LOR-127/p/1260971
Your Price
$ 663.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.159
EAN
7316571316987
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.3501
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 5.313" Shaft Diameter; 6.045" Outside Diameter; 1" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 5.313" Shaft Diameter; 6.045" Outside Diameter; 1" Width; Aluminum Material

