JOHNS MANVILLE
JOHNS MANVILLE
M 0110 11084
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0110 11084 SPLIT SEAL ; NBR 110 137 13 NON RETURNABLE
110MM Shaft Dia; 136.98MM Housing Bore; 12.7MM Nominal Width; Nitrile Lip; Split Seal; 12.7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
M 0110 11084
BDI #
19064769
Details
106.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-0110-11084/p/19064769
Your Price
$ 106.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0827834288288
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0110 11084
Weight / LBS
0.3222
Long Description
110MM Shaft Dia; 136.98MM Housing Bore; 12.7MM Nominal Width; Nitrile Lip; Split Seal; 12.7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
4.331 Inch | 110 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.393 Inch | 136.98 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

