JOHNS MANVILLE
JOHNS MANVILLE
M 0170 16413
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0170 16413 SPLIT SEAL ; NBR 170 208 16 NON RETURNABLE
170MM Shaft Dia; 208MM Housing Bore; 15.8MM Nominal Width; Nitrile Lip; Split Seal; 15.8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
M 0170 16413
BDI #
19064804
Details
428.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-0170-16413/p/19064804
Your Price
$ 428.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.38
EAN
0827834288615
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0170 16413
Weight / LBS
0.8481
Long Description
170MM Shaft Dia; 208MM Housing Bore; 15.8MM Nominal Width; Nitrile Lip; Split Seal; 15.8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Actual Width
0.622 Inch | 15.8 Millimeter
Nominal Width
0.622 Inch | 15.8 Millimeter
Shaft Diameter
6.693 Inch | 170 Millimeter
Housing Bore
8.189 Inch | 208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

