JOHNS MANVILLE
JOHNS MANVILLE
M 0200 3774
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0200 3774 SPLIT SEAL ; NBR 300 226 11 NON RETURNABLE
200MM Shaft Dia; 225MM Housing Bore; 11.1MM Nominal Width; Nitrile Lip; Split Seal; 11.1MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
M 0200 3774
BDI #
19064826
Details
470.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-0200-3774/p/19064826
Your Price
$ 470.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.56
EAN
0827834288790
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0200 3774
Weight / LBS
1.2448
Long Description
200MM Shaft Dia; 225MM Housing Bore; 11.1MM Nominal Width; Nitrile Lip; Split Seal; 11.1MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Housing Bore
8.858 Inch | 225 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

