JOHNS MANVILLE
JOHNS MANVILLE
M 0554 7085
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0554 7085 SPLIT SEAL ; NBR 554.664 605.664 21 NON RETURNABLE
554.664MM Shaft Dia; 605.664MM Housing Bore; 21MM Nominal Width; Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
M 0554 7085
BDI #
19064857
Details
2556.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-0554-7085/p/19064857
Your Price
$ 2,556.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.97
EAN
0827834288974
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0554 7085
Weight / LBS
4.3501
Long Description
554.664MM Shaft Dia; 605.664MM Housing Bore; 21MM Nominal Width; Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Actual Width
0.827 Inch | 21 Millimeter
Housing Bore
23.845 Inch | 605.664 Millimeter
Shaft Diameter
21.837 Inch | 554.664 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

