JOHNS MANVILLE
JOHNS MANVILLE
M 30238 STH1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
M 30238 STH1L5 SOLID SEAL ; NBR STMIST 750 814 28 NON RETURNABLE
750MM Shaft Dia; 814MM Housing Bore; 28MM Nominal Width; Nitrile Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; STMIST Seal Design Code
Part #
M 30238 STH1L5
BDI #
19065514
Details
4306.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-30238-STH1L5/p/19065514
Your Price
$ 4,306.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.43
EAN
0827834407849
Product Group - BDI
S02250
Generic Design Code
J/M_STMIST
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
STMIST
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 30238 STH1L5
Long Description
750MM Shaft Dia; 814MM Housing Bore; 28MM Nominal Width; Nitrile Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; STMIST Seal Design Code
Nominal Width
1.102 Inch | 28 Millimeter
Housing Bore
32.047 Inch | 814 Millimeter
Actual Width
1.102 Inch | 28 Millimeter
Shaft Diameter
29.528 Inch | 750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


