JOHNS MANVILLE
JOHNS MANVILLE
M 80204 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
M 80204 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR MIST 290 334 18
290MM Shaft Dia; 334MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; MIST-Button Seal Design Code
Part #
M 80204 H1L5
BDI #
22458295
Details
1773.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-80204-H1L5/p/22458295
Your Price
$ 1,773.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.23
EAN
0827834455499
Product Group - BDI
S02250
Generic Design Code
J/M_MIST-Button
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
MIST-Button
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 80204 H1L5
Long Description
290MM Shaft Dia; 334MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; MIST-Button Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
13.15 Inch | 334 Millimeter
Shaft Diameter
11.417 Inch | 290 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



