Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAD 110X126X9X12 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-PAD-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjB8aW1hZ2UvanBlZ3xhR0poTDJobU5DODVOak13TURVd09UUXpNREEyTG1wd1p3fDQzZGIzNTQ4ZjJiOTU4ZGRjZWY1MzJiZjI4N2E0MmQ0NWEwNTE1NzczYTE0NGEwNDBhODY0ZTY4OTRhZGY0N2U
1293975 Oil Seals 

SKF SKF

PAD 110X126X9X12

Description

PAD 110X126X9X12 OIL SEAL

110MM Shaft Dia; 126MM Housing Bore; 12MM Nominal Width; Polyurethane Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAD Seal Design Code

Part #

PAD 110X126X9X12

BDI #
1293975

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_PAD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PAD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
110MM Shaft Dia; 126MM Housing Bore; 12MM Nominal Width; Polyurethane Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAD Seal Design Code
Shaft Diameter
4.331 Inch | 110 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
4.961 Inch | 126 Millimeter
Actual Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh