SKF
SKF
PAD 90X104X8X11
SKF SKF
Description
CRSEAL PAD 90X104X8X11 WIPER SEAL ; SMALL BORE
90MM Shaft Dia; 104MM Housing Bore; 11MM Nominal Width; Polyurethane Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAD Seal Design Code
Part #
PAD 90X104X8X11
BDI #
1293971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/PAD-90X104X8X11/p/1293971
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.8
EAN
7316574333332
Product Group - BDI
S02250
Generic Design Code
C_R_PAD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PAD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
90MM Shaft Dia; 104MM Housing Bore; 11MM Nominal Width; Polyurethane Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAD Seal Design Code
Actual Width
0.433 Inch | 11 Millimeter
Nominal Width
0.433 Inch | 11 Millimeter
Shaft Diameter
3.543 Inch | 90 Millimeter
Housing Bore
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


