SKF
SKF
PAD 95X109X8X11
SKF SKF
Description
SKF PAD 95X109X8X11
95MM Shaft Dia; 109MM Housing Bore; 11MM Nominal Width; Polyurethane Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAD Seal Design Code
Part #
PAD 95X109X8X11
BDI #
1293972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/PAD-95X109X8X11/p/1293972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_PAD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PAD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
95MM Shaft Dia; 109MM Housing Bore; 11MM Nominal Width; Polyurethane Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAD Seal Design Code
Nominal Width
0.433 Inch | 11 Millimeter
Housing Bore
4.291 Inch | 109 Millimeter
Shaft Diameter
3.74 Inch | 95 Millimeter
Actual Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh