Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAK 90X105X6 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-PAK-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjF8aW1hZ2UvanBlZ3xhREl6TDJoaU9DODVOak13TURVeE5EQXhOelU0TG1wd1p3fDMzZjA0ODIxMjY4ZGQ0NGMzM2E5N2Q4ZTk1YWM0MjkwZjE0ZDNjZjlkOTRiZTU5NDgxY2ZjNjM3YmIwYjAwODI
1293986 Oil Seals 

SKF SKF

PAK 90X105X6

Description

PAK 90X105X6

90MM Shaft Dia; 105MM Housing Bore; 6MM Nominal Width; Polyurethane Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAK Seal Design Code

Part #

PAK 90X105X6

BDI #
1293986

Details

22.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.033
EAN
7316574447930
Product Group - BDI
S02250
Generic Design Code
C_R_PAK
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PAK
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
90MM Shaft Dia; 105MM Housing Bore; 6MM Nominal Width; Polyurethane Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAK Seal Design Code
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
3.543 Inch | 90 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Housing Bore
4.134 Inch | 105 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh