Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R01-AF 320X350X10 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R01-AF-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjF8aW1hZ2UvanBlZ3xhREU0TDJoaU9TOHhNREE1TURBMU1qWTBPRGs1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREZmUVVaZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8MjI3ODQxODJjM2NiYzNiOGU4MzMzMTIwOGIzYzNhYzk3YzE4NGVlNTM2ZjRlZWFiZDFhNGM1ZTBiMTFhNWU1OQ
20333213 Oil Seals 

SKF SKF

R01-AF 320X350X10

Description

SKF R01-AF 320X350X10

320MM Shaft Dia; 350MM Housing Bore; 10MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code

Part #

R01-AF 320X350X10

BDI #
20333213

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
ZXX
Generic Design Code
C_R_R01-AF
Lip Material
ECOPUR-TPU
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-AF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
320MM Shaft Dia; 350MM Housing Bore; 10MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code
Shaft Diameter
12.598 Inch | 320 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
13.78 Inch | 350 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh