https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R01-F-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDF8aW1hZ2UvanBlZ3xhR05oTDJnMU5DOHhNREk0TnpJeU5EQTJNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREZmUmw4eFgxZFRYek13TUhnek1EQXVhbkJufDUxZGZjZjQ1ZTAzNzc4NzE0NGIzMTQwODVlODEzNjU0MDE3Y2MxYjI3NTk4ZGFlN2UxYzQzNDM5OTBjNTYxNDc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R01-F-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDF8aW1hZ2UvanBlZ3xhR05oTDJnMU5DOHhNREk0TnpJeU5EQTJNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREZmUmw4eFgxZFRYek13TUhnek1EQXVhbkJufDUxZGZjZjQ1ZTAzNzc4NzE0NGIzMTQwODVlODEzNjU0MDE3Y2MxYjI3NTk4ZGFlN2UxYzQzNDM5OTBjNTYxNDc
SKF
SKF
R01-F 10X22X7 PTFE/CA-NBR
SKF SKF
Description
SKF R01-F 10X22X7 PTFE/CA-NBR
10MM Shaft Dia; 22MM Housing Bore; 7MM Nominal Width; Ecoflon-4 Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-F Seal Design Code
Part #
R01-F 10X22X7 PTFE/CA-NBR
BDI #
1487788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R01-F-10X22X7-PTFE-CA-NBR/p/1487788
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R01-F
Lip Material
Ecoflon-4
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-F
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
R01-F 10X22X7 PTFE/CA+NBR
Long Description
10MM Shaft Dia; 22MM Housing Bore; 7MM Nominal Width; Ecoflon-4 Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-F Seal Design Code
Housing Bore
0.866 Inch | 22 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

