https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R01-F-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTN8aW1hZ2UvanBlZ3xhR05sTDJnMk15OHhNREUxTURZNE56ZzVPVFkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxSXdNVjlHWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8MzYxOWRkNDY2NzAxMTI2NzU1M2NiZWQ3MjRmNjg2YjYzMTQyM2NiMzg2NGU2Mzg1NjhkMWVkYmMzOGE0MjUzNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R01-F-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTN8aW1hZ2UvanBlZ3xhR05sTDJnMk15OHhNREUxTURZNE56ZzVPVFkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxSXdNVjlHWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8MzYxOWRkNDY2NzAxMTI2NzU1M2NiZWQ3MjRmNjg2YjYzMTQyM2NiMzg2NGU2Mzg1NjhkMWVkYmMzOGE0MjUzNA
SKF
SKF
R01-F 76X110X13 ECOFLON-4
SKF SKF
Description
R01-F 76X110X13 ECOFLON-4
Oil Seal; 76MM Shaft Dia; 110MM Housing Bore; 13MM Nominal Width; Ecoflon-4 Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-F Seal Design Code
Part #
R01-F 76X110X13 ECOFLON-4
BDI #
20094059
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R01-F-76X110X13-ECOFLON-4/p/20094059
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02234
Generic Design Code
C_R_R01-F
Lip Material
Ecoflon-4
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-F
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 76MM Shaft Dia; 110MM Housing Bore; 13MM Nominal Width; Ecoflon-4 Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-F Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Housing Bore
4.331 Inch | 110 Millimeter
Shaft Diameter
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

