

PARKER
PARKER
R0543-11070
PARKER PARKER
Description
R0543-11070 SHAFT SEAL
Oil Seal; 5-15/16" Shaft Diameter; 6-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lip; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
R0543-11070
BDI #
23679823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R0543-11070/p/23679823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.26
Product Group - BDI
S02180
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.parker.com
Weight / LBS
0.5742
Product Detail
Oil Seal
Product Specification
5-15/16" Shaft Diameter; 6-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lip; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Long Description
Oil Seal; 5-15/16" Shaft Diameter; 6-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lip; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code