https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R06-P-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhREk1TDJoaVl5OHhNREE1TURBMU1qY3hORFV5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNRFpmVUY4eFgwNVRYek13TUhnek1EQXVhbkJufDBmOWMxNTQzMWNiOWFkOTA4YWZiZDhkZGY1YjY5NWExOWNhNjBmYWNkYjY1ZjExZmZjN2NjZDNhMzdmNTNhNTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R06-P-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhREk1TDJoaVl5OHhNREE1TURBMU1qY3hORFV5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNRFpmVUY4eFgwNVRYek13TUhnek1EQXVhbkJufDBmOWMxNTQzMWNiOWFkOTA4YWZiZDhkZGY1YjY5NWExOWNhNjBmYWNkYjY1ZjExZmZjN2NjZDNhMzdmNTNhNTA
SKF
SKF
R06-P 105X117X10.85 H-ECOPUR
SKF SKF
Description
SKF R06-P 105X117X10.85 H-ECOPUR
105MM Shaft Dia; 117MM Housing Bore; 10.85MM Nominal Width; H-Ecopur Lip; Solid Seal; 10.85MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; R06-P Seal Design Code
Part #
R06-P 105X117X10.85 H-ECOPUR
BDI #
15009410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R06-P-105X117X10-85-H-ECOPUR/p/15009410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R06-P
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R06-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
105MM Shaft Dia; 117MM Housing Bore; 10.85MM Nominal Width; H-Ecopur Lip; Solid Seal; 10.85MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; R06-P Seal Design Code
Actual Width
0.427 Inch | 10.85 Millimeter
Shaft Diameter
4.134 Inch | 105 Millimeter
Housing Bore
4.606 Inch | 117 Millimeter
Nominal Width
0.427 Inch | 10.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

