

SKF
SKF
R09-F 15X19.9X2.2 PTFE/CA-NBR
SKF SKF
Description
SKF R09-F 15X19.9X2.2 PTFE/CA-NBR
15MM Shaft Dia; 19.9MM Housing Bore; 2.2MM Nominal Width; Ecoflon-4 Lip; Solid Seal; 2.2MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; R09-F Seal Design Code
Part #
R09-F 15X19.9X2.2 PTFE/CA-NBR
BDI #
1487683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R09-F-15X19-9X2-2-PTFE-CA-NBR/p/1487683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R09-F
Lip Material
Ecoflon-4
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R09-F
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
15MM Shaft Dia; 19.9MM Housing Bore; 2.2MM Nominal Width; Ecoflon-4 Lip; Solid Seal; 2.2MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; R09-F Seal Design Code
Housing Bore
0.783 Inch | 19.9 Millimeter
Actual Width
0.087 Inch | 2.2 Millimeter
Nominal Width
0.087 Inch | 2.2 Millimeter
Shaft Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh