https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFESTJMMmcwTXk4eE1ERTFNRFk0TkRBMk5UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFJeE5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzM2NhYmMzNjY1YzFiN2Y2ZGQwYzE1MDA5ZGEyMzIyZjdiNzFiNTdmMDc0NjAxNGVhMmUwODMzYmRkNzhhMmFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFESTJMMmcwTXk4eE1ERTFNRFk0TkRBMk5UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFJeE5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzM2NhYmMzNjY1YzFiN2Y2ZGQwYzE1MDA5ZGEyMzIyZjdiNzFiNTdmMDc0NjAxNGVhMmUwODMzYmRkNzhhMmFi
SKF
SKF
R14-26.57X33.37X3.4 ECOSIL
SKF SKF
Description
R14-26.57X33.37X3.4 ECOSIL ROTARY SEAL ; MADE TO ORDER NON-RETURNABLE
Oil Seal; 26.57" Shaft Dia; 33.37" Housing Bore; 3.4" Nominal Width; Silicone Lip; Solid Seal; 3.4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
R14-26.57X33.37X3.4 ECOSIL
BDI #
22153136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R14-26-57X33-37X3-4-ECOSIL/p/22153136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R14
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 26.57" Shaft Dia; 33.37" Housing Bore; 3.4" Nominal Width; Silicone Lip; Solid Seal; 3.4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Housing Bore
33.37 Inch | 847.598 Millimeter
Shaft Diameter
26.57 Inch | 674.878 Millimeter
Actual Width
3.4 Inch | 86.36 Millimeter
Nominal Width
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

