https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFESTJMMmcwTXk4eE1ERTFNRFk0TkRBMk5UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFJeE5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzM2NhYmMzNjY1YzFiN2Y2ZGQwYzE1MDA5ZGEyMzIyZjdiNzFiNTdmMDc0NjAxNGVhMmUwODMzYmRkNzhhMmFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFESTJMMmcwTXk4eE1ERTFNRFk0TkRBMk5UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFJeE5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzM2NhYmMzNjY1YzFiN2Y2ZGQwYzE1MDA5ZGEyMzIyZjdiNzFiNTdmMDc0NjAxNGVhMmUwODMzYmRkNzhhMmFi
SKF
SKF
R14 327X350X20 ECOMID
SKF SKF
Description
SKF R14 327X350X20 ECOMID
Oil Seal; 327MM Shaft Dia; 350MM Housing Bore; 20MM Nominal Width; Polyamide Lip; Solid Seal; 20MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
R14 327X350X20 ECOMID
BDI #
20333215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R14-327X350X20-ECOMID/p/20333215
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
ZXX
Generic Design Code
C_R_R14
Lip Material
Polyamide
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 327MM Shaft Dia; 350MM Housing Bore; 20MM Nominal Width; Polyamide Lip; Solid Seal; 20MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Housing Bore
13.78 Inch | 350 Millimeter
Shaft Diameter
12.874 Inch | 327 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

