https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFESTJMMmcwTXk4eE1ERTFNRFk0TkRBMk5UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFJeE5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzM2NhYmMzNjY1YzFiN2Y2ZGQwYzE1MDA5ZGEyMzIyZjdiNzFiNTdmMDc0NjAxNGVhMmUwODMzYmRkNzhhMmFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-R14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNXxpbWFnZS9qcGVnfGFESTJMMmcwTXk4eE1ERTFNRFk0TkRBMk5UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFJeE5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzM2NhYmMzNjY1YzFiN2Y2ZGQwYzE1MDA5ZGEyMzIyZjdiNzFiNTdmMDc0NjAxNGVhMmUwODMzYmRkNzhhMmFi
SKF
SKF
R14 ECOTAL SPEC CTR 80X85X3.6 CC516590
SKF SKF
Description
R14 ECOTAL SPEC CTR 80X85X3.6 CC516590 ; SEAL SPLIT 90 DEGREES SIDE PC
Oil Seal; 80MM Shaft Dia; 85MM Housing Bore; 3.6MM Nominal Width; Polyacetal Lip; Solid Seal; 3.6MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
R14 ECOTAL SPEC CTR 80X85X3.6 CC516590
BDI #
24896501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R14-ECOTAL-SPEC-CTR-80X85X3-6-CC516590/p/24896501
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R14
Lip Material
Polyacetal
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 80MM Shaft Dia; 85MM Housing Bore; 3.6MM Nominal Width; Polyacetal Lip; Solid Seal; 3.6MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Housing Bore
3.346 Inch | 85 Millimeter
Nominal Width
0.142 Inch | 3.6 Millimeter
Actual Width
0.142 Inch | 3.6 Millimeter
Shaft Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

