SKF
SKF
R15-P 10.7X14X3 H-ECOPUR
SKF SKF
Description
SKF R15-P 10.7X14X3 H-ECOPUR
10.7MM Shaft Dia; 14MM Housing Bore; 3MM Nominal Width; H-Ecopur Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Rubber Case; R15-P Seal Design Code
Part #
R15-P 10.7X14X3 H-ECOPUR
BDI #
17032453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R15-P-10-7X14X3-H-ECOPUR/p/17032453
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R15-P
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R15-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
10.7MM Shaft Dia; 14MM Housing Bore; 3MM Nominal Width; H-Ecopur Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Rubber Case; R15-P Seal Design Code
Housing Bore
0.551 Inch | 14 Millimeter
Shaft Diameter
0.421 Inch | 10.7 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


