https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczN3xpbWFnZS9qcGVnfGFEUmtMMmcwWVM4eE1ESTROekl5TkRNNE9UWTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VE1ERmZVRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58OTc3MWUzZmIzNjc2YWRjOTBkZDcwNzgwMjIwZWM0NmFhMTMxNDM0ZTc2NjM1ZjcyNzk1Y2U3MzhkM2NkZWJiZg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczN3xpbWFnZS9qcGVnfGFEUmtMMmcwWVM4eE1ESTROekl5TkRNNE9UWTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VE1ERmZVRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58OTc3MWUzZmIzNjc2YWRjOTBkZDcwNzgwMjIwZWM0NmFhMTMxNDM0ZTc2NjM1ZjcyNzk1Y2U3MzhkM2NkZWJiZg
SKF
SKF
S01-P 62X72.6X6.75 H-ECOPUR SPECIAL
SKF SKF
Description
SKF S01-P 62X72.6X6.75 H-ECOPUR SPECIAL
62MM Shaft Dia; 72.6MM Housing Bore; 6.75MM Nominal Width; H-Ecopur Lip; Solid Seal; 6.75MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; S01-P Seal Design Code
Part #
S01-P 62X72.6X6.75 H-ECOPUR SPECIAL
BDI #
17028713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S01-P-62X72-6X6-75-H-ECOPUR-SPECIAL/p/17028713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
Product Group - BDI
S02250
Generic Design Code
C_R_S01-P
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S01-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.1
Long Description
62MM Shaft Dia; 72.6MM Housing Bore; 6.75MM Nominal Width; H-Ecopur Lip; Solid Seal; 6.75MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; S01-P Seal Design Code
Housing Bore
2.858 Inch | 72.6 Millimeter
Shaft Diameter
2.441 Inch | 62 Millimeter
Nominal Width
0.266 Inch | 6.75 Millimeter
Actual Width
0.266 Inch | 6.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


