https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1ERTFNRFk0T1RJeE1ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFNd01WOVFYekpmVGxOZk16QXdlRE13TUM1cWNHY3xhMmNmOWM0MWJhMDZmY2U1YzcyZWVhNzg2NzA0YTM2NDM1YmZjOGMzMTk3NWJmMTI4NDg2YzM5ZDYzNDA3NmE1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1ERTFNRFk0T1RJeE1ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFNd01WOVFYekpmVGxOZk16QXdlRE13TUM1cWNHY3xhMmNmOWM0MWJhMDZmY2U1YzcyZWVhNzg2NzA0YTM2NDM1YmZjOGMzMTk3NWJmMTI4NDg2YzM5ZDYzNDA3NmE1
SKF
SKF
S01-P 7.000X8.272X0.677 H-ECOPUR
SKF SKF
Description
S01-P 7.000X8.272X0.677 H-ECOPUR ; ROD SEAL
Oil Seal; 7" Shaft Dia; 8.272" Housing Bore; 0.677" Nominal Width; Nitrile Lip; Solid Seal; 0.677" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-P Seal Design Code
Part #
S01-P 7.000X8.272X0.677 H-ECOPUR
BDI #
24050647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S01-P-7-000X8-272X0-677-H-ECOPUR/p/24050647
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_S01-P
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S01-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 7" Shaft Dia; 8.272" Housing Bore; 0.677" Nominal Width; Nitrile Lip; Solid Seal; 0.677" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-P Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Housing Bore
8.272 Inch | 210.109 Millimeter
Nominal Width
0.677 Inch | 17.196 Millimeter
Actual Width
0.677 Inch | 17.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

