Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S01-P Special    53x62,60x6,75 H-Ecopur https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1ERTFNRFk0T1RJeE1ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFNd01WOVFYekpmVGxOZk16QXdlRE13TUM1cWNHY3xhMmNmOWM0MWJhMDZmY2U1YzcyZWVhNzg2NzA0YTM2NDM1YmZjOGMzMTk3NWJmMTI4NDg2YzM5ZDYzNDA3NmE1
17028709 Oil Seals 

SKF SKF

S01-P Special 53x62,60x6,75 H-Ecopur

Description

S01-P SPECIAL 53X62,60X6,75 H-ECOPUR

Oil Seal; 53MM Shaft Dia; 62.6MM Housing Bore; 6.75MM Nominal Width; Nitrile Lip; Solid Seal; 6.75MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-P Seal Design Code

Part #

S01-P Special 53x62,60x6,75 H-Ecopur

BDI #
17028709

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
Product Group - BDI
F02196
Generic Design Code
C_R_S01-P
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S01-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 53MM Shaft Dia; 62.6MM Housing Bore; 6.75MM Nominal Width; Nitrile Lip; Solid Seal; 6.75MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-P Seal Design Code
Shaft Diameter
2.087 Inch | 53 Millimeter
Housing Bore
2.465 Inch | 62.6 Millimeter
Actual Width
0.266 Inch | 6.75 Millimeter
Nominal Width
0.266 Inch | 6.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh