https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-S02-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjV8aW1hZ2UvanBlZ3xhRGhqTDJnMk5DOHhNREUxTURZNE9UVXdOVE14TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOVRNREpmVUY4ek1EQjRNekF3TG1wd1p3fGMzZjZmMWUyYjIyYzRmMjkwYTU1OTJiZTc2OGEzNTYwYWE2NzY3MDRhNjRiNDE1Y2Y0NTJlYmJhNjAzMjFmYzA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-S02-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjV8aW1hZ2UvanBlZ3xhRGhqTDJnMk5DOHhNREUxTURZNE9UVXdOVE14TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOVRNREpmVUY4ek1EQjRNekF3TG1wd1p3fGMzZjZmMWUyYjIyYzRmMjkwYTU1OTJiZTc2OGEzNTYwYWE2NzY3MDRhNjRiNDE1Y2Y0NTJlYmJhNjAzMjFmYzA
SKF
SKF
S02-P 5.000X6.250X0.625 H-ECOPUR/ECOTAL
SKF SKF
Description
S02-P 5.000X6.250X0.625 H-ECOPUR/ECOTAL ; PISTON SEAL
Oil Seal; 5" Shaft Dia; 6-1/4" Housing Bore; 5/8" Nominal Width; H-Ecopur/Ecotal Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S02-P Seal Design Code
Part #
S02-P 5.000X6.250X0.625 H-ECOPUR/ECOTAL
BDI #
24050649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S02-P-5-000X6-250X0-625-H-ECOPUR-ECOTAL/p/24050649
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
SKF_S02-P
Lip Material
H-Ecopur/Ecotal
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S02-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 5" Shaft Dia; 6-1/4" Housing Bore; 5/8" Nominal Width; H-Ecopur/Ecotal Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S02-P Seal Design Code
Housing Bore
6.25 Inch | 158.75 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
5 Inch | 127 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

