DAEMAR
DAEMAR
S04308725A
DAEMAR DAEMAR
Description
S04308725A OIL SEAL
0.437" Shaft Dia; 7/8" Housing Bore; 0.252" Nominal Width; Nitrile Lip; Solid Seal; 0.252" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
S04308725A
BDI #
17843749
Details
5.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S04308725A/p/17843749
Your Price
$ 5.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_A
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
0.437" Shaft Dia; 7/8" Housing Bore; 0.252" Nominal Width; Nitrile Lip; Solid Seal; 0.252" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Shaft Diameter
0.437 Inch | 11.1 Millimeter
Housing Bore
0.875 Inch | 22.225 Millimeter
Actual Width
0.252 Inch | 6.401 Millimeter
Nominal Width
0.252 Inch | 6.401 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh