DAEMAR
DAEMAR
S06813737A
DAEMAR DAEMAR
Description
S06813737A OIL SEAL
0.68" Shaft Dia; 1.373" Housing Bore; 0.374" Nominal Width; Nitrile Lip; Solid Seal; 0.374" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
S06813737A
BDI #
17843822
Details
6.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S06813737A/p/17843822
Your Price
$ 6.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_A
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
0.68" Shaft Dia; 1.373" Housing Bore; 0.374" Nominal Width; Nitrile Lip; Solid Seal; 0.374" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Shaft Diameter
0.68 Inch | 17.272 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Housing Bore
1.373 Inch | 34.874 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


