https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-S07-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyMXxpbWFnZS9qcGVnfGFEY3lMMmcyWmk4eE1ERTFNRFk0T1RnMk5UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VE1EY3RVRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58NWFjN2Y4ZGNkYzlkMjNhYjFkZWNlMmY0NDI2MDdiNGIxMzQ2YzQ3MWM1ZTI0MGVkOTA4OGM4NGNkNGQ5ZGNmZQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-S07-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyMXxpbWFnZS9qcGVnfGFEY3lMMmcyWmk4eE1ERTFNRFk0T1RnMk5UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VE1EY3RVRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58NWFjN2Y4ZGNkYzlkMjNhYjFkZWNlMmY0NDI2MDdiNGIxMzQ2YzQ3MWM1ZTI0MGVkOTA4OGM4NGNkNGQ5ZGNmZQ
SKF
SKF
S07-P 65X79.2X12.5 ECOPUR
SKF SKF
Description
SKF S07-P 65X79.2X12.5 ECOPUR
Oil Seal; 65MM Shaft Dia; 79.2MM Housing Bore; 12.5MM Nominal Width; Ecopur Lip; Solid Seal; 12.5MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S07-P Seal Design Code
Part #
S07-P 65X79.2X12.5 ECOPUR
BDI #
15088353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S07-P-65X79-2X12-5-ECOPUR/p/15088353
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02234
Generic Design Code
SKF_S07-P
Lip Material
Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S07-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 65MM Shaft Dia; 79.2MM Housing Bore; 12.5MM Nominal Width; Ecopur Lip; Solid Seal; 12.5MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S07-P Seal Design Code
Housing Bore
3.118 Inch | 79.2 Millimeter
Shaft Diameter
2.559 Inch | 65 Millimeter
Nominal Width
0.492 Inch | 12.5 Millimeter
Actual Width
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


