DAEMAR
DAEMAR
S11213712AO
DAEMAR DAEMAR
Description
S11213712AO OIL SEAL
1.12" Shaft Dia; 1.37" Housing Bore; 0.12" Nominal Width; Nitrile Lip; Solid Seal; 0.12" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Part #
S11213712AO
BDI #
17843913
Details
5.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S11213712AO/p/17843913
Your Price
$ 5.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_AO
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
1.12" Shaft Dia; 1.37" Housing Bore; 0.12" Nominal Width; Nitrile Lip; Solid Seal; 0.12" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Shaft Diameter
1.12 Inch | 28.448 Millimeter
Actual Width
0.12 Inch | 3.048 Millimeter
Housing Bore
1.37 Inch | 34.798 Millimeter
Nominal Width
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


