Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S16225625M21 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-M21-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDF8aW1hZ2UvanBlZ3xhRFV4TDJobU9DODVOak13TURjMk5UQXlNRFEyTG1wd1p3fDMxNDliMmFkYjAyYzhiOWM2MDQwMWM5YzlmYzAwY2VlOWI5ZTIyMzc2OTgxYjkzZmI0NjE3NmFmMDg1NjhjYmM
17844317 Oil Seals 

DAEMAR DAEMAR

S16225625M21

Description

S16225625M21 OIL SEAL

1.62" Shaft Dia; 2.56" Housing Bore; 0.252" Nominal Width; Nitrile Lip; Solid Seal; 0.252" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; M21 Seal Design Code

Part #

S16225625M21

BDI #
17844317

Details

10.55 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.55 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
DAEMAR
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_M21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
M21
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
1.62" Shaft Dia; 2.56" Housing Bore; 0.252" Nominal Width; Nitrile Lip; Solid Seal; 0.252" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; M21 Seal Design Code
Shaft Diameter
1.62 Inch | 41.148 Millimeter
Nominal Width
0.252 Inch | 6.401 Millimeter
Housing Bore
2.56 Inch | 65.024 Millimeter
Actual Width
0.252 Inch | 6.401 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh