https://www.bdiexpress.com/medias/INDNTNXXXXXX-17149371-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTN8aW1hZ2UvanBlZ3xhR0V4TDJneU1DOHhNRFU0TmpreU9URXpOVFkwTmk5SlRrUk9WRTVZV0ZoWVdGaGZNVGN4TkRrek56RmZNekF3ZURNd01DNXFjR2N8NjljYWZhNGUzMWZmYzQ5NTdiMmEyYzc0NmM0ZjllNmQ3NjliY2E1ZTZhZWNlYjQxOTJlNjRmNTcyOTQ1NTBiMA
                
                https://www.bdiexpress.com/medias/INDNTNXXXXXX-17149371-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTN8aW1hZ2UvanBlZ3xhR0V4TDJneU1DOHhNRFU0TmpreU9URXpOVFkwTmk5SlRrUk9WRTVZV0ZoWVdGaGZNVGN4TkRrek56RmZNekF3ZURNd01DNXFjR2N8NjljYWZhNGUzMWZmYzQ5NTdiMmEyYzc0NmM0ZjllNmQ3NjliY2E1ZTZhZWNlYjQxOTJlNjRmNTcyOTQ1NTBiMA
                
					
						
									NTN
								NTN
							
						
					S19328731BS
				 
				NTN NTN
Description
						
                            
								S19328731BS BEARING SEAL
Oil Seal; 1.937" Inside Diameter; 2.875" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip
                         	Part #
	                    
	                      	S19328731BS
							BDI #
						
	                      	17149372
							
						
Details
                    
                        63.3
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S19328731BS/p/17149372
						
		
		
		
				Your Price
				
						
							$ 63.30 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27113202
					Weight / Kilogram
				0
					EAN
				4547359913392
					Product Group - BDI
				M06110
					Harmonized Tariff Code
				
					4016.93.50.50
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.ntnglobal.com
			Product Detail
				
					Oil Seal
			Product Specification
				
					1.937" Inside Diameter; 2.875" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip
			Long Description
				
					Oil Seal; 1.937" Inside Diameter; 2.875" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip
			
