DAEMAR
DAEMAR
S20036225M21
DAEMAR DAEMAR
Description
S20036225M21 OIL SEAL
2" Shaft Dia; 3.62" Housing Bore; 0.252" Nominal Width; Nitrile Lip; Solid Seal; 0.252" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; M21 Seal Design Code
Part #
S20036225M21
BDI #
17844247
Details
15.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S20036225M21/p/17844247
Your Price
$ 15.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_M21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
M21
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
2" Shaft Dia; 3.62" Housing Bore; 0.252" Nominal Width; Nitrile Lip; Solid Seal; 0.252" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; M21 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.252 Inch | 6.401 Millimeter
Housing Bore
3.62 Inch | 91.948 Millimeter
Nominal Width
0.252 Inch | 6.401 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



