DAEMAR
DAEMAR
S23734866CS
DAEMAR DAEMAR
Description
S23734866CS OIL SEAL
2.37" Shaft Dia; 3.48" Housing Bore; 0.66" Nominal Width; Nitrile Lip; Solid Seal; 0.66" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CS Seal Design Code
Part #
S23734866CS
BDI #
17844305
Details
19.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S23734866CS/p/17844305
Your Price
$ 19.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_CS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
2.37" Shaft Dia; 3.48" Housing Bore; 0.66" Nominal Width; Nitrile Lip; Solid Seal; 0.66" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CS Seal Design Code
Actual Width
0.66 Inch | 16.764 Millimeter
Shaft Diameter
2.37 Inch | 60.198 Millimeter
Nominal Width
0.66 Inch | 16.764 Millimeter
Housing Bore
3.48 Inch | 88.392 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh