NTN
NTN
S24333737CS
NTN NTN
Description
S24333737CS LIP SEAL
Oil Seal; 2.43" Shaft Diameter; 3.37" Housing Bore; 0.37" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Retainer; Steel Case; CS Seal Design Code
Part #
S24333737CS
BDI #
17149377
Details
81.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S24333737CS/p/17149377
Your Price
$ 81.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0692314584354
Product Group - BDI
S02250
Generic Design Code
NTN_CS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Long Description
Oil Seal; 2.43" Shaft Diameter; 3.37" Housing Bore; 0.37" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Retainer; Steel Case; CS Seal Design Code
Shaft Diameter
2.43 Inch | 61.722 Millimeter
Housing Bore
3.37 Inch | 85.598 Millimeter
Actual Width
0.37 Inch | 9.398 Millimeter
Nominal Width
0.37 Inch | 9.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


