DAEMAR
DAEMAR
S34347556C
DAEMAR DAEMAR
Description
S34347556C ; DMR OIL SEAL
3.43" Shaft Dia; 4-3/4" Housing Bore; 0.56" Nominal Width; Nitrile Lip; Solid Seal; 0.56" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Part #
S34347556C
BDI #
17844403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/S34347556C/p/17844403
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_C
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
3.43" Shaft Dia; 4-3/4" Housing Bore; 0.56" Nominal Width; Nitrile Lip; Solid Seal; 0.56" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Actual Width
0.56 Inch | 14.224 Millimeter
Nominal Width
0.56 Inch | 14.224 Millimeter
Shaft Diameter
3.43 Inch | 87.122 Millimeter
Housing Bore
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


