INA
INA
SD15X21X3-A
INA INA
Description
SD15X21X3-A RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Lip Seal; 15MM Shaft Dia; 21MM Housing Bore; 3MM Nominal Width; Polyurethane Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Part #
SD15X21X3-A
BDI #
1177602
Details
115.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SD15X21X3-A/p/1177602
Your Price
$ 115.50 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
4054364476922
Product Group - BDI
S02250
Generic Design Code
INA_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SD15X21X3-A
Weight / LBS
0.0121
Long Description
Lip Seal; 15MM Shaft Dia; 21MM Housing Bore; 3MM Nominal Width; Polyurethane Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
0.827 Inch | 21 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh