SKF
SKF
SIL 10X18X6.3
SKF SKF
Description
SIL 10X18X6.3
10MM Shaft Dia; 18MM Housing Bore; 6.3MM Nominal Width; Polyurethane Lip; Solid Seal; 6.3MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Part #
SIL 10X18X6.3
BDI #
1294327
Details
3.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SIL-10X18X6-3/p/1294327
Your Price
$ 3.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316572888889
Product Group - BDI
S02250
Generic Design Code
C_R_SIL
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SIL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
10MM Shaft Dia; 18MM Housing Bore; 6.3MM Nominal Width; Polyurethane Lip; Solid Seal; 6.3MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Nominal Width
0.248 Inch | 6.3 Millimeter
Housing Bore
0.709 Inch | 18 Millimeter
Actual Width
0.248 Inch | 6.3 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh