SKF
SKF
SIL 200X208X12.5-PUR
SKF SKF
Description
CRSEAL SIL 200X208X12.5-PUR ; HYDRAULIC ROD SEAL
200MM Shaft Dia; 208MM Housing Bore; 12.5MM Nominal Width; Polyurethane Lip; Solid Seal; 12.5MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Part #
SIL 200X208X12.5-PUR
BDI #
22781872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SIL-200X208X12-5-PUR/p/22781872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.5
EAN
7316574322879
Product Group - BDI
B04286
Generic Design Code
C_R_SIL
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SIL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIL 200X208X12.5-PUR
Weight / LBS
1.102
Long Description
200MM Shaft Dia; 208MM Housing Bore; 12.5MM Nominal Width; Polyurethane Lip; Solid Seal; 12.5MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Nominal Width
0.492 Inch | 12.5 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Housing Bore
8.189 Inch | 208 Millimeter
Actual Width
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



