COOPER BEARING
COOPER BEARING
SR190M
COOPER BEARING COOPER BEARING
Description
COP.SR190M OIL SEAL ; NON-RETURNABLE
Oil Seal; 190MM Shaft Diameter; 358.78MM Outer Diameter; 60.3MM Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
COP.SR190M
BDI #
20519023
Details
825.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SR190M/p/20519023
Your Price
$ 825.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.07
EAN
7316576834417
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
190MM Shaft Diameter; 358.78MM Outer Diameter; 60.3MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 190MM Shaft Diameter; 358.78MM Outer Diameter; 60.3MM Width; Synthetic Rubber Material; 1 Sealing Lip
