COOPER BEARING
COOPER BEARING
SR515
COOPER BEARING COOPER BEARING
Description
COP.SR515 OIL SEAL ; NON-RETURNABLE
Oil Seal; 5-15/16" Shaft Diameter; 11" Outer Diameter; 2.189" Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
COP.SR515
BDI #
20519055
Details
357.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SR515/p/20519055
Your Price
$ 357.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
7316577273925
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
5-15/16" Shaft Diameter; 11" Outer Diameter; 2.189" Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 5-15/16" Shaft Diameter; 11" Outer Diameter; 2.189" Width; Synthetic Rubber Material; 1 Sealing Lip