COOPER BEARING
COOPER BEARING
SR600
COOPER BEARING COOPER BEARING
Description
COP.SR600 OIL SEAL ; NON-RETURNABLE
Oil Seal; 6" Shaft Diameter; 11" Outer Diameter; 2.189" Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
COP.SR600
BDI #
20519057
Details
357.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SR600/p/20519057
Your Price
$ 357.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
7316577242037
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
6" Shaft Diameter; 11" Outer Diameter; 2.189" Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 6" Shaft Diameter; 11" Outer Diameter; 2.189" Width; Synthetic Rubber Material; 1 Sealing Lip