COOPER BEARING
COOPER BEARING
SR80M
COOPER BEARING COOPER BEARING
Description
COP.SR80M SEAL ; NON-RETURNABLE
Oil Seal; 80MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
COP.SR80M
BDI #
20519069
Details
155.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SR80M/p/20519069
Your Price
$ 155.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
7316576844799
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
80MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 80MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip