

SKF
SKF
TSN 524 L
SKF SKF
Description
TSN 524 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Lip Seal; 110MM Shaft Dia; Thermoplastic Polyesterelastomer Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Part #
TSN 524 L
BDI #
1418015
Details
201.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-524-L/p/1418015
Your Price
$ 201.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.172
EAN
7316574269983
Product Group - BDI
S02250
Generic Design Code
C_R_TSN_L
Lip Material
Thermoplastic Polyesterelastomer
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSN_L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; 110MM Shaft Dia; Thermoplastic Polyesterelastomer Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh